Z329266
BRAND® magnetic stirring bar, PTFE, oval
L 34 mm, diam. 15 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72
Recommended Products
material
PTFE-coated
oval
manufacturer/tradename
BRAND 137310
L
34 mm
diam.
15 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Ideal for vessels with round bottom, e.g. round-bottom flasks.
Other Notes
BR137310 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service