Z326240
BRAND® BLAUBRAND® volumetric flask
volume 500 mL, accuracy: 0.25 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
sterility
non-sterile
feature
cap: no
class A DE-M. DIN EN ISO 1042. Calibrated to contain (TC, IN).
packaging
pack of 2
manufacturer/tradename
BRAND
volume measuring range
500 mL, accuracy: 0.25 mL
capacity
500 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Volumetric flasks, beaded rim. DIN EN ISO 1042, class A, conformity certified. Made from Boro 3.3, calibrated to contain (TC, IN). Marks and inscriptions in high contast blue enamel.
All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.
All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
BR37052 (India)
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service