Skip to Content
Merck
All Photos(1)

Key Documents

Z326232

BRAND® BLAUBRAND® volumetric flask

volume 250 mL, accuracy: 0.15 mL

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€45.80

€45.80


Estimated to ship on28 May 2025



Select a Size

Change View
2 EA
€45.80

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€45.80


Estimated to ship on28 May 2025


material

borosilicate glass

sterility

non-sterile

feature

cap: no
class A DE-M. DIN EN ISO 1042. Calibrated to contain (TC, IN).

packaging

pack of 2

manufacturer/tradename

BRAND

volume measuring range

250 mL, accuracy: 0.15 mL

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric flasks, beaded rim. DIN EN ISO 1042, class A, conformity certified. Made from Boro 3.3, calibrated to contain (TC, IN). Marks and inscriptions in high contast blue enamel.

All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR37051 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service