Skip to Content
Merck
All Photos(1)

Key Documents

Z325945

BRAND® BLAUBRAND® ETERNA graduated pipette, calibrated to deliver

type 3, (zero on top), capacity 20 mL , with 0.1 subdivisions, suitable for cotton plugs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43
Pricing and availability is not currently available.

material

AR-Glas®

Agency

according to DIN 12 697

feature

class AS with batch number
graduation
subdivision 0.1 mL
with large suction tube suitable for cotton plugs

packaging

pack of 6

manufacturer/tradename

BRAND 28414

measuring range

accuracy: 0.1 mL

capacity

20 mL , with 0.1 subdivisions

Looking for similar products? Visit Product Comparison Guide

General description

AR-GLAS®. DIN EN ISO 835. Type 3 (zero on top). Calibrated to deliver (TD, Ex). Waiting time 5 seconds.All BLAUBRAND® graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand, individual , USP or DAkkS calibration certificates are available.

Features and Benefits

  • Accurate volumetric measurement instrument for precision analyses.
  • BRAND® BLAUBRAND® ETERNA graduated pipette of capacity 20 mL, type 3 (zero on top), made of AR-GLAS®, is manufactured according to DIN EN ISO 835.
  • Calibrated to deliver (TD, Ex).
  • Reduced waiting time (5 sec) and simplified handling.
  • High volume precision.
  • The meniscus needs to be set -only once- directly to the partial volume.
  • Optimized flow geometry in the tip ensures reliable liquid dispensing from bulb and graduated pipettes.
  • The mechanical resilience of the tip and its fire-polished edges ensure a long service life.

Other Notes

BR28414 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service