Skip to Content
Merck
All Photos(1)

Key Documents

Z325090

BRAND® BLAUBRAND® bulb pipette, calibrated to deliver (TD, EX)

capacity 50 mL, one mark

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
€84.30

€84.30


Check Cart for Availability


Select a Size

Change View
6 EA
€84.30

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€84.30


Check Cart for Availability

material

AR-Glas®

description

total delivery Ex + 15 sec waiting time

feature

class AS

packaging

pack of 6 ea

manufacturer/tradename

BRAND 29718

volume measuring range

50 mL, accuracy: 0.05 mL

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

All BLAUBRAND bulb pipettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

According to DIN EN ISO 648.

Other Notes

BR29718 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service