Skip to Content
Merck
All Photos(1)

Key Documents

Z324671

Sigma-Aldrich

BRAND® SILBERBRAND ETERNA mixing cylinders

volume 500 mL

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€116.00

€116.00


Check Cart for Availability


Select a Size

Change View
2 EA
€116.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€116.00


Check Cart for Availability

material

PE stopper

Joint

joint ST/NS34/35

feature

subdivision 5 mL

manufacturer/tradename

BRAND

H

395 mm

volume

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Mixing cylinders according to DIN 12 685-1, class B, short graduation marks. Made from Duran®, calibrated to contain (TC, In). With hexagonal base. Eterna graduations and inscriptions in amber in diffusion stain, particularly resistant to aggressive cleaning methods.

Other Notes

BR33954 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service