Skip to Content
Merck
All Photos(2)

Key Documents

Z323497

BRAND® SILBERBRAND burette, lateral stopcock

volume 10 mL, accuracy: ±0.03 mL, clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€169.00

€169.00


Estimated to ship on07 May 2025



Select a Size

Change View
2 EA
€169.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

€169.00


Estimated to ship on07 May 2025


material

clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)

Agency

according to DIN 12 700-3

feature

subdivision 0.02 mL

manufacturer/tradename

BRAND 13563

volume measuring range

10 mL, accuracy: ±0.03 mL

L

~800 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Class B. With Schellbach stripe. Calibrated to deliver (TS, EX). High contrast black enamel graduations and inscriptions.

PTFE valve spindle operates smoothly yet is tight, even without lubrication, so there is no grease residue on the burette. The valve spindle is replaceable. Tight seal without force, a gentle turn is all it takes to close the burette valve.

Other Notes

BR13563 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service