Skip to Content
Merck
All Photos(1)

Key Documents

WPB00990WA

Whirl-Pak® Sample Bag

798 mL capacity(27 oz)

Synonym(s):

Sample Collection Bag

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€162.00

€162.00


Check Cart for Availability


Select a Size

Change View
500 EA
€162.00

About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

€162.00


Check Cart for Availability

sterility

sterile

packaging

pkg of 500 ea

manufacturer/tradename

B00990WA (Nasco)

parameter

-346-180 °F temp. range (-210 to 82 °C)

W × L × thickness

12.5 cm × 30.5 cm × 0.076 mm

capacity

798 mL × 27 oz
798 mL capacity(27 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C) - careful handling required after freezing. All bags are sterilized after manufacturing.

Features and Benefits

  • The blended, virgin polyethylene film ensures great clarity and higher strength.
  • The puncture-proof closure tabs contain tapes inside and outside to ensure longevity and stability. It also comes with a wire for convenient opening, pouring, and closing.
  • The pull tabs have a non-slip textured Tyvek for easy opening.
  • The continuous perimeter seal ensures the bag is leakproof.
  • Sample sterility and integrity are maintained by perforated closure.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service