Skip to Content
Merck
All Photos(1)

Documents

WHA10426981

Whatman® gel blotting papers, Grade GB005

GB005 blotting sheets, 20 x 20 cm, 25/pk

Synonym(s):

Western blotting paper, Z613908, blotting paper, protein blotting paper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.23

material

sheets

feature

Grade GB005

packaging

pack of 25

manufacturer/tradename

Whatman 10426981
Whatman Article No. 28415429 (US reference)

L × W

20 cm × 20 cm

thickness

1.5 mm

suitability

suitable for (semi-dry blotting of proteins)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

1.5 mm highly absorbent paper recommended for semi-dry protein blotting

GB005

A thick (1.5 mm) highly absorbent paper recommended for applications where fewer layers of blotting paper must still ensure a high capacity. Recommended for semi-dry blotting of proteins.

Features and Benefits

  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps.
  • Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.
  • Whatman 3MM Chr is considered the industry standard for blotting procedures.
  • Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows "out-of-the-box" usage and eliminates sheet-to-sheet variations.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Franziska R Traube et al.
Nature communications, 12(1), 4100-4100 (2021-07-04)
Tet3 is the main α-ketoglutarate (αKG)-dependent dioxygenase in neurons that converts 5-methyl-dC into 5-hydroxymethyl-dC and further on to 5-formyl- and 5-carboxy-dC. Neurons possess high levels of 5-hydroxymethyl-dC that further increase during neural activity to establish transcriptional plasticity required for learning

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service