Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
500 ea | Check Cart for Availability | € 109,00 |
4 x 500 ea | Check Cart for Availability | € 381,00 |
About This Item
NACRES:
NB.71
UNSPSC Code:
41121812
Material:
polystyrene
Packaging:
case of 2000 ea (Internal packs of 500)
Manufacturer/tradename:
Sigma-Aldrich
€ 109,00
Check Cart for Availability
material
polystyrene
feature
color: opague, not transparent
packaging
case of 2000 ea (Internal packs of 500)
manufacturer/tradename
Sigma-Aldrich
dish L × W
81 mm × 81 mm
size
81 mm × 81 mm × 18 mm
General description
Can be used for liquid or solid samples. The smooth rounded sidewall surface allows easy removal of samples.
Application
Plastic square weighing boats have been used for setting up an imaging chamber for live cell imaging via a microscope.
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Sigma-Aldrich | manufacturer/tradename Sigma-Aldrich | manufacturer/tradename Sigma-Aldrich | manufacturer/tradename Sigma-Aldrich |
| material polystyrene | material aluminum , rectangular | material aluminum , rectangular | material polystyrene |
| packaging case of 2000 ea (Internal packs of 500) | packaging pack of 100 ea | packaging pack of 100 ea | packaging case of 4000 ea (Internal packs of 500) |
| size 81 mm × 81 mm × 18 mm | size - | size - | size 43 mm × 43 mm × 9 mm |
| feature color: opague, not transparent | feature - | feature - | feature - |
| dish L × W 81 mm × 81 mm | dish L × W 22 mm × 7 mm | dish L × W 12 mm × 4 mm | dish L × W 43 mm × 43 mm |
Still not finding the right product?
Explore all of our products under Plastic square weighing boats
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

