Skip to Content
Merck

Skip To

V8380

Magenta vessel

GA-7-3

Synonym(s):

Magenta Vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
25 ea
Check Cart for Availability
€ 149,00
100 ea
Check Cart for Availability
€ 444,00

About This Item

NACRES:
NB.22
UNSPSC Code:
41100000
Material:
polycarbonate body, polypropylene closure

€ 149,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polycarbonate body, polypropylene closure

description

Autoclavable

W × L × H

77 mm × 77 mm × 77 mm

application(s)

agriculture

General description

Unit is unbreakable and designed for prolonged use. Unique closure and drip ring makes this product ideal for plant tissue culture use.

Legal Information

Magenta is a trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
V8505T8654C0542
material

polycarbonate body, polypropylene closure

material

polycarbonate body, polypropylene closure

material

-

material

polypropylene

W × L × H

77 mm × 77 mm × 77 mm

W × L × H

77 mm × 77 mm × 97 mm

W × L × H

-

W × L × H

-

application(s)

agriculture

application(s)

agriculture

application(s)

agriculture

application(s)

agriculture

description

Autoclavable

description

Autoclavable

description

-

description

Autoclavable


Still not finding the right product?

Explore all of our products under Magenta vessel




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library