Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
50 ea | Check Cart for Availability | € 2.200,00 |
About This Item
€ 2.200,00
material
conical bottom , polypropylene
sterility
sterile
feature
Writing Surface, A-R Base
packaging
case of 2000 ea
manufacturer/tradename
Nunc 375353
technique(s)
cryopreservation: suitable
capacity
1.0 mL
General description
Features and Benefits
- Non-cytotoxic, non-mutagenic raw materials and pyrogen-free IVD compatible tubes for added sample security.
- Certified SAL of 10-6 for the highest sterility assurance available.
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description polypropylene, capacity 1.0 mL, conical bottom, starfoot, external thread, sterile, case of 2000 ea | description polypropylene, capacity 1.0 mL, conical bottom, starfoot, external thread, sterile, case of 2000 ea | description polypropylene, capacity 4.5 mL, round bottom, starfoot, external thread, sterile, case of 1200 ea | description without writing surface, polypropylene, capacity 1.8 mL, round bottom, startfoot, enternal thread, sterile, case of 2000 ea |
| material conical bottom , polypropylene | material conical bottom , polypropylene | material polypropylene , round bottom | material polypropylene , round bottom |
| packaging case of 2000 ea | packaging case of 2000 ea | packaging case of 1200 ea | packaging case of 2000 ea |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable |
| feature Writing Surface, A-R Base | feature - | feature Writing Surface, A-R Base | feature - |
| manufacturer/tradename Nunc 375353 | manufacturer/tradename Nunc 347597 | manufacturer/tradename Nunc 337516 | manufacturer/tradename Nunc 347627 |
Still not finding the right product?
Explore all of our products under Nunc® cryogenic tubes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



