Skip to Content
Merck
All Photos(1)

Key Documents

TMO3405-16

Nalgene®PC Biotainer® Bottles and Carboys

clear polycarbonate, 5000 mL capacity, case of 6 ea bulk pack

Synonym(s):

PETG bottle, bottle with handle, square bottle

Sign Into View Organizational & Contract Pricing

Select a Size

6 EACH
€434.00

€434.00


Check Cart for Availability


Select a Size

Change View
6 EACH
€434.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€434.00


Check Cart for Availability

material

clear polycarbonate

sterility

sterile

packaging

case of 6 ea bulk pack

manufacturer/tradename

Nalgene 3405-16

capacity

5000 mL
5000 mL capacity

Looking for similar products? Visit Product Comparison Guide

General description

Reduce the risk of contamination through carryover and save the cost of cleaning, sterilization and related validations by using Nalgene® Biotainer® Sterile, ready-to-use bottles and carboys designed specifically for pharmaceutical and biological manufacturers. The robustness and impact resistance of PC at cold termperatures mean these containers are ideal for freezing high-value products.

Features and Benefits

  • Durable, translucent PC ensures sample integrity
  • White, silicone-lined, radiation stable polypropylene (PP) closures for leak resistance
  • Graduations printed on bottles and molded into containers over 5L
  • Individual customization options for fluid transfer
  • Extensive validation documents are at your disposal
  • Suitable for storage at temperatures from -100 °C to +100 °C

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service