Skip to Content
Merck
All Photos(1)

Key Documents

TMO146183

Nunc® cell culture tubes

polystyrene, tube diam. × L × capacity 14 mm × 100 mm × 7 mL, Nunclon® Delta surface plate, case of 600 ea

Synonym(s):

culture tube, treated tube

Sign Into View Organizational & Contract Pricing

Select a Size

600 EACH
€800.00

€800.00


Check Cart for Availability


Select a Size

Change View
600 EACH
€800.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.13

€800.00


Check Cart for Availability

material

polystyrene

packaging

case of 600 ea

manufacturer/tradename

Nunc 146183

tube diam. × L × capacity

14 mm × 100 mm × 7 mL

General description

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits with Thermo Scientific Nunc Cell Culture Tubes.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service