Skip to Content
Merck

Skip To

T5149

Microcentrifuge tubes with attached lid

volume 0.6 mL

Synonym(s):

Microcentrifuge Tubes, centrifuge tube, Simport Plastics T330-6N, sample collection tube, sample receptacle, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
500 ea
Check Cart for Availability
€ 37,60
1000 ea
Check Cart for Availability
€ 67,60

About This Item

NACRES:
NB.11
UNSPSC Code:
41121703
Material:
cap (Attached lid), clear , polypropylene
Sterility:
non-sterile
Packaging:
case of 1,000 ("Case of 1000), pack of 500

€ 37,60


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cap (Attached lid), clear , polypropylene

sterility

non-sterile

packaging

case of 1,000 ("Case of 1000), pack of 500

manufacturer/tradename

Simport T330-6N

H × O.D.

30 mm × 8 mm

volume

0.6 mL

General description

Graduated rugged tubes made of laboratory-grade polypropylene suitable to withstand the stress of high-speed centrifugation up to 20,000g. The one-piece construction incorporates a snug-fitting and reliable attached cap even with prolonged boiling. The bottom is reinforced for added protection against leakage. Maximum clarity for visual sample inspection. A frosted writing surface on the closure and side of the tube allows for easy and convenient sample identification. A highly polished interior ensures low liquid retention. Packaged in tamperproof resealable safety-lock bags.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
T6649Z334006Z628034
sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

manufacturer/tradename

Simport T330-6N

manufacturer/tradename

-

manufacturer/tradename

BRAND

manufacturer/tradename

BRAND 780550

material

cap (Attached lid), polypropylene , clear

material

cap (Attached lid), clear , polypropylene

material

cap (Lid), clear polypropylene

material

-

packaging

case of 1,000 ("Case of 1000), pack of 500

packaging

case of 1,000 ("Case of 1000), pack of 500

packaging

pkg of 1000

packaging

-

H × O.D.

30 mm × 8 mm

H × O.D.

38 mm × 11 mm

H × O.D.

32 mm × 7.9 mm

H × O.D.

-

volume

0.6 mL

volume

-

volume

-

volume

-


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library