Skip to Content
Merck

Skip To

T25

5′-Nucleotides Sodium Salts

Sign In to View Organizational & Contract Pricing.

About This Item

NACRES:
NA.51
UNSPSC Code:
41106305
Storage temp.:
−20°C


shipped in

dry ice

storage temp.

−20°C

Application

5′′-TriNucleotides are used for the synthesis of ribonucleic acids with RNA polymerases.

Other Notes

4 Nucleoside Triphosphates in quantities as indicated
A 2383   ATP, Disodium, 100 mg
C 9274   CTP, Sodium, 25 mg
G 8877   GTP, Sodium, 25 mg
U 6625   UTP, Sodium, 25 mg


Storage Class

10 - Combustible liquids

WGK

WGK 3

Flash Point (°F)

235.4 °F

Flash Point (°C)

113 °C



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library




Questions

Reviews

No rating value

Active Filters