SYNS371204
Synthware™ Glass syringe
borosilicate glass 3.3, capacity 10 mL
Synonym(s):
Synthware S371204, glass sample syringe
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
borosilicate glass 3.3
packaging
pack of 5 ea
manufacturer/tradename
Kemtech S371204
capacity
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
Glass Syringe (For Lab Use Only), Capacity: 10mL
Application
kemetch; synthware; SYRINGE
Features and Benefits
Organic Chemistry
Legal Information
Synthware is a trademark of Kemtech America Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service