Skip to Content
Merck
All Photos(1)

Documents

SYNP192002

Synthware class A graduated pipet

bottle capacity 2 mL, borosilicate glass 3.3

Synonym(s):

Synthware P192002, Pasteur pipette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

borosilicate glass 3.3

packaging

pack of 1 ea

manufacturer/tradename

Kemtech P192002

bottle capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Pipets, Graduated, Class A, Capacity: 2mL

Application

kemetch; synthware; pipet; graduated; class a

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service