Skip to Content
Merck
All Photos(1)

Key Documents

SCJ4600019

Sigma-Aldrich

CF 555 amine

suitable for fluorescence

Sign Into View Organizational & Contract Pricing

Select a Size

1 MG
€241.00

€241.00


Check Cart for Availability


Select a Size

Change View
1 MG
€241.00

About This Item

UNSPSC Code:
12352203
NACRES:
NA.41

€241.00


Check Cart for Availability

form

solid

Quality Level

ε (extinction coefficient)

150000 at 555 nm

absorbance ratio

A280/555 nm 0.08

fluorescence

λex 488 or 532 nm (Flow cytometry laser line)
λex 488 or 532 nm (Microscopy laser line)
λex 555 nm; λem 565 nm

suitability

suitable for fluorescence

storage temp.

−20°C

General description

CF 555 is a red fluorescent dye spectrally similar to Cy3 and Alexa Fluor 555. CF 555 also has comparable brightness and photostability as Cy3 and Alexa Fluor 555.

Features and Benefits

1. Has comparable brightness and photostability as Cy®3 and Alexa Fluor555 2. Highly water-soluble. 3. pH-insensitive.

Preparation Note

Protect from light

Legal Information

This product is distributed by Sigma-Aldrich Co. under the authorization of Biotium, Inc. This product is covered by one or more US patents and corresponding patent claims outside the US patents or pending applications owned or licensed by Biotium, Inc. including without limitation: 12/334,387; 12/607,915; 12/699,778; 12/850,578; 61/454,484. In consideration of the purchase price paid by the buyer, the buyer is hereby granted a limited, non-exclusive, non-transferable license to use only the purchased amount of the product solely for the buyer′s own internal research in a manner consistent with the accompanying product literature. Except as expressly granted herein, the sale of this product does not grant to or convey upon the buyer any license, expressly, by implication or estoppel, under any patent right or other intellectual property right of Biotium, Inc. Buyer shall not resell or transfer this product to any third party, or use the product for any commercial purposes, including without limitation, any diagnostic, therapeutic or prophylactic uses. This product is for research use only. Any other uses, including diagnostic uses, require a separate license from Biotium, Inc. For information on purchasing a license to use this product for purposes other than research, contact Biotium, Inc., 3159 Corporate Place, Hayward, CA 94545, Tel: (510) 265-1027. Fax: (510) 265-1352. Email: [email protected].
ALEXA FLUOR is a trademark of Life Technologies
CF is a trademark of Biotium, Inc.
Cy is a registered trademark of Cytiva
Cy3 is a trademark of Cytiva

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service