Skip to Content
Merck

Skip To

S5017

Wheaton staining dishes

20 slides, rack only

Synonym(s):

900204

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
3 ea
Check Cart for Availability
€ 155,00

About This Item

NACRES:
MA.01
UNSPSC Code:
41122800
Manufacturer/tradename:
WHEATON® 900204
Feature:
Holds 20 x slides 76x26 mm
Material:
rectangular , soda-lime glass

€ 155,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

rectangular , soda-lime glass

feature

Holds 20 x slides 76x26 mm

manufacturer/tradename

WHEATON® 900204

size

95x76x64 mm

General description

Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.

Features and Benefits

  • Manufactured from soda-lime glass
  • This 20-slide unit is the standard for manual staining procedures
  • The rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size: 3” x 1” (75 x 25mm), 3” x 1-1/2” (75 x 38mm) and 3” x 2” (75 x 51mm) sizes
  • Approximate inside bottom dimensions (mm): 91 L x 71 W x 60 D

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z710954S6141Z710938
feature

Holds 20 x slides 76x26 mm

feature

-

feature

capacity 20 up to 3 × 2-in. slides (horizontally)

feature

-

manufacturer/tradename

WHEATON® 900204

manufacturer/tradename

WHEATON® 900303

manufacturer/tradename

WHEATON® 900200

manufacturer/tradename

WHEATON® 900400

material

rectangular , soda-lime glass

material

soda-lime glass

material

soda-lime glass

material

soda-lime glass

size

95x76x64 mm

size

-

size

-

size

-


Still not finding the right product?

Explore all of our products under Wheaton staining dishes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library