Skip to Content
Merck
All Photos(1)

Key Documents

R7651

Sigma-Aldrich

Floating tube rack

parallelogram shaped, holds 8 tubes, Holds 8 x 15 mL tubes

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€20.50

€20.50


Estimated to ship on29 May 2025



Select a Size

Change View
5 EA
€20.50

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

€20.50


Estimated to ship on29 May 2025


material

blue
foamed PE

feature

Holds 8 x 15 mL tubes

manufacturer/tradename

Heathrow Scientific HS2165B
Heathrow Scientific

size

172x57x65 mm

Looking for similar products? Visit Product Comparison Guide

General description

Constructed of economical polyfoam, and available in three shapes and colors. The green diamond-shaped rack holds four 50 mL tubes, the blue parallelogram-shaped rack holds eight 15 mL tubes, and the yellow rectangular rack holds twenty-four 1.5-2.0 mL microcentrifuge tubes. Racks include carrying handles-easy to lift samples out of baths.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service