Skip to Content
Merck
All Photos(1)

Key Documents

R6651

Reversible 96 well rack

pink

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€69.60

€69.60


Check Cart for Availability


Select a Size

Change View
5 EA
€69.60

About This Item

UNSPSC Code:
41122804
NACRES:
NB.15

€69.60


Check Cart for Availability

material

polypropylene

feature

Holds 96 x 0.5-2 mL tubes

manufacturer/tradename

Heathrow Scientific HS2345E

technique(s)

PCR: suitable

size

246x121x50 mm

color

pink

Looking for similar products? Visit Product Comparison Guide

General description

This rack accommodates 96 × 0.5 mL microcentrifuge tubes on one side, or 96 × 1.5 - 2.0mL microcentrifuge tubes on the other. The rack is arranged in the standard 8 × 12 array. It features a handy snap-in-place lid, and easy to grasp tabs on each end of the rack. Grid lines are molded on the side of the rack that accommodates the smaller tubes making it easier to see the wells. Raised rings are molded on the other side of the rack making it easier to replace the 1.5 - 2.0 mL tubes from those wells.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service