Skip to Content
Merck
All Photos(1)

Key Documents

R3008

Floating circular 1.5 mL microcentrifuge tube rack

Holds 8 x 1.5 mL tubes

Synonym(s):

tube storage

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€18.20

€18.20


Estimated to ship on17 May 2025



Select a Size

Change View
1 EA
€18.20

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

€18.20


Estimated to ship on17 May 2025


feature

Holds 8 x 1.5 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18875-0400

O.D.

66 mm (2⅝ in.)

Looking for similar products? Visit Product Comparison Guide

General description

Even when fully loaded, tubes are completely immersed while tops rest above the rack, floating in a beaker of water. Perfect for use in benchtop incubation. The rack is easily unloaded by lightly pressing it down against the bench until the legs touch, releasing the tubes. Molded of steam autoclavable polypropylene, the racks fit 400 mL or 1000 mL beakers. 1.5 mL microtubes will fit the 10.8 mm holes and 0.5 mL tubes fit the 7.7 mm holes. Racks are 6.4 mm (¼ in.) thick with 19 mm (¾ in.) long legs and a center handle.

Compatibility

Fits inside 400 mL beaker.
Made especially for use in beakers. Will hold specified number of 1.5 mL tubes (10 mm diameter holes).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service