P8116
Nunc® 96 DeepWell™ plate, non-treated
size 96 wells, maximum volume 1.3 mL, round bottom natural polypropylene wells (deep wells)
Synonym(s):
96 deepwell culture plate, 96 deepwell plate
Select a Size
€829.00
Select a Size
About This Item
polypropylene
round bottom natural polypropylene wells (deep wells)
€829.00
Recommended Products
material
natural polypropylene
polypropylene
round bottom natural polypropylene wells (deep wells)
sterility
sterile
feature
lid: no
packaging
case of 50 ea (internal packs of 5)
manufacturer/tradename
Nunc 260251
maximum volume
1.3 mL
plate L × W
128 mm × 86 mm
size
96 wells
well volume
1.3 mL
working volume
1 mL
color
natural
suitability
suitable for (sample collection, storage, combinatorial chemistry and library applications)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Unique low design with shared well technology for increased well volume
- 1.3 and 2.0 mL volume capacity
- Optimum storage capacity and improved mixing
- Round well shape reduces liquid retention
- Well cap available for safe storage – minimal protrusion into each well
- Ideal for sample collection, storage, combinatorial chemistry and library applications
- Resistant to most chemicals, solvents and alcohols used in combinatorial chemistry
- Widely used for bacterial and yeast growth
- Easy-to-use with automatic sample handling instruments
- Alpha-numeric grid for quick sample identification
- Ideal for sample collection, storage, and combinatorial chemistry library applications
- Sealable with well caps and sealing tape
- Ideal as collection plates for Nunc Filter Plates
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service