Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
60 ea | Check Cart for Availability | € 148,00 |
About This Item
€ 148,00
material
clear polystyrene , flat bottom clear wells, polystyrene
sterility
non-sterile
feature
lid: no, pinchbar; high flange design
packaging
case of 60
manufacturer/tradename
Nunc 269620
maximum volume
400 μL
plate L × W
128 mm × 86 mm
size
96 wells
well maximum volume
400 μm
well working volume
200 μL
color
clear
binding type
non-treated surface
General description
Application
Features and Benefits
- High flange design facilitates automated handling of plates of standard 96 well format
- Raised well rims help prevent cross contamination and evaporation
- Excellent optical quality
- Lids are not supplied with this product
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material clear polystyrene , flat bottom clear wells | material clear polystyrene , flat bottom clear wells | material conical clear wells, polystyrene | material polystyrene , round clear wells |
| feature lid: no, pinchbar; high flange design | feature lid: no, pinchbar; high flange design | feature lid: no, pinchbar; high flange design | feature lid: no, pinchbar; high flange design |
| sterility non-sterile | sterility sterile | sterility non-sterile | sterility sterile |
| manufacturer/tradename Nunc 269620 | manufacturer/tradename Nunc 269787 | manufacturer/tradename Nunc 249570 | manufacturer/tradename Nunc 262162 |
| binding type non-treated surface | binding type non-treated surface | binding type non-treated surface | binding type non-treated surface |
| well maximum volume 400 μm | well maximum volume 400 μm | well maximum volume 300 μm | well maximum volume 300 μm |
Still not finding the right product?
Explore all of our products under Nunc® MicroWell™ 96 well polystyrene plates
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
