Skip to Content
Merck

Skip To

P2240

Procainamide agarose gel

Synonym(s):

Agarose Gel with Procainamide, Procainamide Gel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.56
UNSPSC Code:
41106500
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

suspension

Quality Segment

extent of labeling

≥3 mg per mL (packed gel)

color

white

matrix

4% cross-linked agarose

matrix activation

cyanogen bromide

matrix attachment

Amino

matrix spacer

8 atoms

storage temp.

2-8°C

General description

2 mL suspension yields 1 mL packed gel

Physical form

Suspension in 0.05M Sodium Phosphate, pH 8.0 containing 0.005% Hibitane

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
P6222A0169A0576
form

suspension

form

gel form

form

powder

form

powder

Quality Level

200

Quality Level

200

Quality Level

200

Quality Level

200

matrix activation

cyanogen bromide

matrix activation

-

matrix activation

-

matrix activation

-

extent of labeling

≥3 mg per mL (packed gel)

extent of labeling

-

extent of labeling

-

extent of labeling

-

color

white

color

-

color

-

color

-

matrix spacer

8 atoms

matrix spacer

-

matrix spacer

-

matrix spacer

-


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters