Skip to Content
Merck
All Photos(1)

Key Documents

OH30428211

Ohaus® Compass Energy Efficient Portable Balance

Model CX2200, weighing capacity 2200 g, resolution: 1 g, External calibration

Synonym(s):

laboratory balance, movable balance, transportable balance, travel balance, weighing balance

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€70.00

€70.00


Estimated to ship on06 June 2025



Select a Size

Change View
1 EACH
€70.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.13

€70.00


Estimated to ship on06 June 2025


material

metal weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30428211

weighing capacity measuring range

2200 g, resolution: 1 g

weighing pan W × L

14.2 cm × 12.8 cm

battery power

alkaline, 1000 hr life

Looking for similar products? Visit Product Comparison Guide

General description

Designed with energy efficiency in mind, the Compass CX series offers a battery life of up to 1,000 continuous hours, allowing for uninterrupted operation. Featuring a slim, stackable and light-weight design, the CX fits ideally in lab, industrial, education, and even household settings. The streamlined two-button operation means that the balance can be operated easily, and large backlit LCD display enables easy viewing of weighing results.

Application

Weighing, Display Hold

Features and Benefits

Stability indicator, mechanical and software overload/underload protection, low battery indicator, auto shut-off

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service