Skip to Content
Merck
All Photos(1)

Key Documents

OH30241169

Ohaus® MB120 Mositure Analyzer

Model MB120, weighing capacity 120 g, resolution: 0.001 g, AC/DC input 210 - 2310 V, Schuko plug

Synonym(s):

Ohaus® Moisture Analyzer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€5,050.00

€5,050.00


Check Cart for Availability


Select a Size

Change View
1 EACH
€5,050.00

About This Item

UNSPSC Code:
41111500
NACRES:
NB.13

€5,050.00


Check Cart for Availability

material

metal weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30241169

weighing capacity measuring range

120 g, resolution: 0.001 g

weighing pan diam.

Looking for similar products? Visit Product Comparison Guide

General description

Combining Speed and Precision in One Moisture Analyzer

Application

Percent Moisture Determination, Percent Solid Determination, Weighing

Features and Benefits

Colour touchscreen display with intuitive icon-based navigation Fast halogen heating technology provides uniform drying for precise and repeatable results Analysis made simple: tare, add your sample, press start and see your results Robust hou

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service