Skip to Content
Merck
All Photos(1)

Documents

MTCT9010

MTC Bio FACS FlowTubes for Flow Cytometry

with standard cap, sterile, pkg of 500 ea (20 x bags 25EA)

Synonym(s):

cell sorting tube, flow cytometry tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.15

material

cap (standard cap)
polystyrene
round clear

sterility

sterile

feature

graduation: no

packaging

pkg of 500 ea (20 x bags 25EA)

manufacturer/tradename

MTC Bio T9010

capacity

5 mL

diam. × L

12 mm × 75 mm

suitability

suitable for (cell culture)

Looking for similar products? Visit Product Comparison Guide

General description

FlowTubes with standard cap, 12x75mm, 25/bag, 500/cs
The diameter and wall thickness of the tube’s neck is held to very tight tolerances to ensure consistent compatibility with the automated instrument. They are available with the standard two-position culture cap, no cap at all, or with a cap that contains a 35µm nylon mesh screen, designed to assist in cell sorting/straining applications. These tubes are primarily used to collect dissociated sample for subsequent processing in automated flow cytometry instruments including FACS® systems from BD Biosciences.

Features and Benefits

  • Compatible with FACS (BD) instruments
  • Available with 35µm strainer cap, standard cap, or no cap
  • Clear polystyrene
  • 5mL capacity

Legal Information

FACS is a registered trademark of Merck KGaA, Darmstadt, Germany
FlowTubes is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service