Skip to Content
Merck
All Photos(1)

Key Documents

MTCP9602SRR

MTC Bio PCR Plates

size 96 well, low profile/Fast, semi-skirted with raised rim

Synonym(s):

multiwell plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
NACRES:
NB.15
material:
clear
polypropylene
size:
96 well
well volume:
0.2 mL
sterility:
sterile
feature:
DNase free
RNase free
lid: no
skirt
low profile/Fast, semi-skirted with raised rim

material

clear
polypropylene

sterility

sterile

feature

DNase free
RNase free
lid: no
skirt
low profile/Fast, semi-skirted with raised rim

packaging

pack of 50 ea

manufacturer/tradename

MTC Bio P9602-SRR

size

96 well

well volume

0.2 mL

Looking for similar products? Visit Product Comparison Guide

General description

PCR Plates, Semi Skirted with Raised Rim (ABI), 96 x 0.2ml, 50/pk..
PureAmp 0.1mL Low Profile Plates are compatible with popular qPCR instruments. Semi-skirted plates are available in natural or white (for improved fluorescence reflectivity) and the raised rim version is supplied in clear/natural. PureAmp 0.2mL PCR Plates are designed to be compatible with most popular thermal cyclers. Precision manufactured and uniform ultra-thin walls allow for rapid heat transfer and consistent amplification results

Features and Benefits

  • RNase, DNase, DNA, and PCR inhibitor free
  • Compatible with standard equipmen
  • tUltra-thin walled tube wells
  • Alpha-numeric reference grids

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service