MTCP9602N
MTC™ Bio PCR Plates
size 96 well, skirt: no, low profile/Fast, standard
Synonym(s):
multiwell plate
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106300
NACRES:
NB.15
material:
clear
polypropylene
polypropylene
size:
96 well
well volume:
0.2 mL
sterility:
sterile
feature:
DNase free
RNase free
lid: no
skirt: no low profile/Fast, standard
skirt: no
RNase free
lid: no
skirt: no low profile/Fast, standard
skirt: no
Recommended Products
material
clear
polypropylene
sterility
sterile
feature
DNase free
RNase free
lid: no
skirt: no low profile/Fast, standard
skirt: no
packaging
pack of 50 ea
manufacturer/tradename
MTC™ Bio P9602-N
size
96 well
well volume
0.2 mL
Looking for similar products? Visit Product Comparison Guide
General description
PCR Plates, Standard 96 well x 0.2ml, non-skirted, 50/pk
PureAmp 0.1mL Low Profile Plates are compatible with popular qPCR instruments. Semi-skirted plates are available in natural or white (for improved fluorescence reflectivity) and the raised rim version is supplied in clear/natural. PureAmp 0.2mL PCR Plates are designed to be compatible with most popular thermal cyclers. Precision manufactured and uniform ultra-thin walls allow for rapid heat transfer and consistent amplification results
Features and Benefits
- RNase, DNase, DNA, and PCR inhibitor free
- Compatible with standard equipmen
- tUltra-thin walled tube wells
- Alpha-numeric reference grids
Legal Information
MTC is a trademark of MTC Bio
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service