Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
0.3 μg | Check Cart for Availability | € 267,00 |
About This Item
€ 267,00
Quality Segment
form
liquid
concentration
10 ng/μL
technique(s)
DNA extraction: suitable, DNA sequencing: suitable, PCR: suitable
shipped in
ambient
storage temp.
−20°C
General description
Proteus mirabilis is a gram negative facultative anaerobic rod-shaped bacterium. Bacteria of the genus Proteus of the family Enterobacteriaceae are opportunistic human pathogens responsible for wound and burn infections as well as skin, eye, ear, nose, throat, urinary tract, and gastrointestinal infections and bacteremias.2 The most common infection involving P. mirabilis occurs when the bacteria, which is a member of the natural intestinal flora, moves to the urethra and urinary bladder causing urinary tract infection. The outer-membrane lipopolysaccharide (LPS) is considered an important virulence factor of Proteus.3 Arabski et al. suggest that the immunological response against P. mirabilis LPS might play a role in rheumatoid arthritis.4 A possible correlation between the abundance of P. mirabilis in the intestine and obesity was suggested recently.5
Read here how to use our standards to ensure data integrity for your microbiome research.
Application
Features and Benefits
- Individual microbial standard for microbiomics and meta-genomics workflow
- Suitable standard for PCR, sequencing and NGS
- Improve Bioinformatics analyses
- Increases reproducibility
- Compare results lab to lab
Physical form
1 of 1
This Item | |||
|---|---|---|---|
| description Suitable for PCR, sequencing and NGS | description Suitable for PCR, sequencing and NGS, 10 ng/μL | description Suitable for PCR, sequencing and NGS, 10 ng/μL | description Suitable for PCR, sequencing and NGS, ≥10 ng/μL |
| technique(s) PCR: suitable, DNA sequencing: suitable, DNA extraction: suitable | technique(s) DNA extraction: suitable, DNA sequencing: suitable, PCR: suitable | technique(s) DNA extraction: suitable, DNA sequencing: suitable, PCR: suitable | technique(s) DNA extraction: suitable, DNA sequencing: suitable, PCR: suitable |
| form liquid | form liquid | form liquid | form liquid |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level 200 |
| storage temp. −20°C | storage temp. −20°C | storage temp. −20°C | storage temp. −20°C |
| concentration 10 ng/μL | concentration 10 ng/μL | concentration 10 ng/μL | concentration ≥10 ng/μL |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
Storage Class
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point (°F)
Not applicable
Flash Point (°C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



