Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
10 g | Check Cart for Availability | € 264,00 |
About This Item
NACRES:
NB.22
UNSPSC Code:
41100000
€ 264,00
Check Cart for Availability
material
gelatin
sterility
non-sterile
bead size
130-380 μm
particle size
130-380 μm
density
1.02-1.04 g/cm3 at 25 °C
General description
Macroporous gelatin-coated microcarrier beads. General purpose beads for anchorage-dependent cells.
Legal Information
Cultispher is a registered trademark of Percell Biolytica AB
1 of 1
This Item | |||
|---|---|---|---|
| sterility non-sterile | sterility non-sterile | sterility - | sterility - |
| material gelatin | material gelatin | material - | material - |
| density 1.02-1.04 g/cm3 at 25 °C | density 1.02-1.04 g/cm3 at 25 °C | density ~1.026 g/mL | density ~1.026 g/mL |
| particle size 130-380 μm | particle size 130-380 μm | particle size - | particle size - |
| bead size 130-380 μm | bead size 130-380 μm | bead size - | bead size - |
Still not finding the right product?
Explore all of our products under Cultispher®
Storage Class
11 - Combustible Solids
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


