Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
16 ea | Check Cart for Availability | € 924,00 |
About This Item
€ 924,00
material
black polystyrene plate, colorless wells, flat clear borosilicate glass wells (175um thick), polystyrene
description
glass bottom microplates
sterility
sterile
feature
lid, skirt (F-bottom)
packaging
case of 16 plates
manufacturer/tradename
Greiner 655892
L × W
127.76 mm × 85.48 mm
size
96 wells
well working volume
25- 340 μL
color
black plate, clear wells
binding type
non-treated surface
General description
Features and Benefits
- Dimensions: Length: 127.76mm;
- Width: 85.48mm
- Borosilicate glass (175um thick)
- High Optical Clarity
- Low autofluorescence
- Bottom flatness better than 100um
- Class VI biocompatible adhesive
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Greiner 655892 | manufacturer/tradename Greiner 781892 | manufacturer/tradename Greiner 783892 | manufacturer/tradename Greiner 655061 |
| binding type non-treated surface | binding type (glass bottom surface treatment) | binding type non-treated surface | binding type high binding surface |
| material black polystyrene plate, flat clear borosilicate glass wells (175um thick), colorless wells | material black polystyrene plate, flat clear borosilicate glass wells (175um thick) | material black polystyrene plate, flat clear borosilicate glass wells (175um thick) | material clear polystyrene , flat bottom clear wells |
| feature lid, skirt (F-bottom) | feature lid | feature lid | feature lid: no, skirt (F-bottom) |
| sterility sterile | sterility sterile | sterility sterile | sterility non-sterile |
| size 96 wells | size 384 wells | size 1536 wells | size 96 wells |
Still not finding the right product?
Explore all of our products under Greiner Sensoplate™ glass bottom multiwell plates
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

