Skip to Content
Merck
All Photos(1)

Key Documents

L2775

Sigma-Aldrich

Scienceware® Vikem® coated closed lead ring

fits flask, 125 ‑ 500 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€42.30

€42.30


Check Cart for Availability


Select a Size

Change View
1 EA
€42.30

About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

€42.30


Check Cart for Availability

material

lead (Vikem vinyl coated)

sterility

non-sterile

feature

fits flask 125 ‑ 500 mL

packaging

pack of 1

manufacturer/tradename

Bel-Art F18307-0005

inside diam.

1.7 in. (43 mm)

weight

227 g

Looking for similar products? Visit Product Comparison Guide

General description

Stabilizes glassware or apparatus in troughs or water baths. Vikem vinyl coating protects glassware and is chemically resistant.

  • Red in color for high visibility
  • Fits over flask and seats against shoulder

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP
Vikem is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service