Skip to Content
Merck
All Photos(2)

Key Documents

IST127080SR

QuickSeal Foil PCR self adhesive sealing film

LabRoll, W × L 80 mm × 200 mm, sterile, pack of 1 roll

Synonym(s):

Self adhesive seal, plate sealing film, strong plate seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

sterile

packaging

pack of 1 roll

manufacturer/tradename

IST Scientific IST-127-080SR

technique(s)

PCR: suitable

W × L

80 mm × 200 mm

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

General description

Aluminimum self adhesive foil seal has a strong acrylic adhesive which produces a seal of high integrity. Seal is pierceable and peelable and suitable for high temperature application.

Application

  • PCR
  • Incubation
  • Storage

Features and Benefits

  • Pierceable, when pierced, the foil tears in an irregular manner which prevents the formation of a vacuum
  • Peelable
  • Perforated end tabs for easy application and removal by peeling
  • Seal integrity range: -80°C to 120°C
  • Suitable for cutting to fit part plates

Legal Information

LabRoll is a trademark of IST Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service