Skip to Content
Merck
All Photos(1)

Documents

IST104078LR

PeelASeal Foil heat sealable seal

LabRoll, W × L 78 mm × 610 mm, pack of 1 roll

Synonym(s):

PeelASeal Foil heat sealable seal, Non pieracble foil laminate, peelable heat seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

non-sterile

packaging

pack of 1 roll

manufacturer/tradename

IST Scientific IST-104-078LR

W × L

78 mm × 610 mm

suitability

suitable for fluorescence
suitable for luminescence

Looking for similar products? Visit Product Comparison Guide

General description

Peelable foil laminate for polypropylene plates.

Features: Foil laminate, good liquid barrier, moderate solvent resistance, peelable (from -80°C freezer), non-pierceable.
Compatibility: Polypropylene (PP) plates.
Seal integrity range: -80°C to 110°C.

Application

PCR, good liquid barrier, lowtemp short term compoundstorage, can be re-sealed

Legal Information

LabRoll is a trademark of IST Scientific
PeelASeal Foil is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service