Skip to Content
Merck

Skip To

HT151

Biebrich Scarlet-Acid Fuchsin Solution

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
250 mL
Check Cart for Availability
€ 231,00

About This Item

NACRES:
NA.47
UNSPSC Code:
12352106

€ 231,00


Check Cart for Availability

Request a Custom Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

solution

Quality Segment

shelf life

Expiry date on the label.

IVD

for in vitro diagnostic use

technique(s)

microbe id | staining: suitable

application(s)

hematology
histology

storage temp.

room temp

Application

Kit component in the Masson Trichrome procedure, catalog number HT15

Other Notes

Biebrich scarlet, 0.9% and fuchsin, 0.1%, in acetic acid, 1.0%

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HT8018HT801162852
technique(s)

microbe id | staining: suitable

technique(s)

-

technique(s)

microbe id | staining: suitable

technique(s)

-

form

solution

form

solution

form

solution

form

solution

application(s)

hematology
histology

application(s)

hematology
histology

application(s)

hematology
histology

application(s)

hematology
histology

IVD

for in vitro diagnostic use

IVD

for in vitro diagnostic use

IVD

for in vitro diagnostic use

IVD

for in vitro diagnostic use

Quality Level

500

Quality Level

500

Quality Level

500

Quality Level

500

shelf life

Expiry date on the label.

shelf life

-

shelf life

-

shelf life

Expiry date on the label.


Storage Class

12 - Non Combustible Liquids

wgk

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Faceshields, Gloves, Goggles, type ABEK (EN14387) respirator filter



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters