Skip to Content
Merck

Skip To

HS2860C

TrueNorth® Cardboard Cryovial Box and Lid

without dividers, for tubes, 1.5 ‑ 2 mL, L × W × H 5.2 × 5.2 × 2 in., assorted colors, pk of 12

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.22
UNSPSC Code:
41123304
Manufacturer/tradename:
Heathrow Scientific HS2860C
Feature:
for tubes 1.5 ‑ 2 mL
Material:
cardboard
Packaging:
pk of 12
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cardboard

feature

for tubes 1.5 ‑ 2 mL

packaging

pk of 12

manufacturer/tradename

Heathrow Scientific HS2860C

technique(s)

cryopreservation: suitable

L × W × H

5.2 × 5.2 × 2 in.

size

133x133x50 mm

color

assorted colors

Features and Benefits

  • It stores small samples and tubes.
  • Store in mechanical freezers or vapor phase LN2 at -196ºC.
  • Use tubes that can be stored at the required temperature.
  • Colors make it simple to identify and categorize items.
  • Bottom vent holes enable efficient circulation and evacuation of cold air, vapor, or LN2.
  • All box footprints are 13.3 x 13.3 cm, select from two different heights
  • Autoclaving is not recommended.
Use tubes that can be stored at the required temperature.

Other Notes

Order partitions separately.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HS2860BHS2860CBHS2860CR
material

cardboard

material

cardboard

material

cardboard

material

cardboard

manufacturer/tradename

Heathrow Scientific HS2860C

manufacturer/tradename

Heathrow Scientific HS2860B

manufacturer/tradename

Heathrow Scientific HS2860CB

manufacturer/tradename

Heathrow Scientific HS2860CR

feature

for tubes 1.5 ‑ 2 mL

feature

for tubes 1.5 ‑ 2 mL

feature

for tubes 1.5 ‑ 2 mL

feature

for tubes 1.5 ‑ 2 mL

packaging

pk of 12

packaging

pk of 12

packaging

pk of 12

packaging

pk of 12

color

assorted colors

color

white

color

blue

color

red

L × W × H

5.2 × 5.2 × 2 in.

L × W × H

5.2 × 5.2 × 3 in.

L × W × H

5.2 × 5.2 × 2 in.

L × W × H

5.2 × 5.2 × 2 in.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library