Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.51
UNSPSC Code:
41121800
Manufacturer/tradename:
Heathrow Scientific HS23458
Feature:
Holds 3 boxes
Material:
epoxy-coated (steel wire)
Pricing and availability is not currently available.
material
epoxy-coated (steel wire)
feature
Holds 3 boxes
manufacturer/tradename
Heathrow Scientific HS23458
L × H × D
250 × 454 × 108 mm
Features and Benefits
- Keeps gloves organized and ready for immediate use
- Free up benchtop space by mounting holders on the wall for convenient glove dispensing.
- All holders fit most of the box brands
- Comes with mounting screws
- Epoxy-coated steel wire racks are an economical solution.
1 of 1
This Item | |||
|---|---|---|---|
| description Holds 3 boxes, epoxy-coated (steel wire) | description Fits 3 glove boxes, clear acrylic | description white holder | description Fits 2 glove boxes, clear acrylic |
| manufacturer/tradename Heathrow Scientific HS23458 | manufacturer/tradename Heathrow Scientific HS23471C | manufacturer/tradename Heathrow Scientific HS23457 | manufacturer/tradename Heathrow Scientific HS23471B |
| feature Holds 3 boxes | feature Holds 3 boxes | feature holds 1 x Glove box | feature Holds 2 boxes |
| material epoxy-coated (steel wire) | material clear acrylic | material high-density polypropylene (coated steel wire), white holder | material clear acrylic |
| L × H × D 250 × 454 × 108 mm | L × H × D - | L × H × D - | L × H × D - |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


