Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
100 ea | Check Cart for Availability | € 104,00 |
About This Item
NACRES:
NB.12
UNSPSC Code:
41121704
€ 104,00
Check Cart for Availability
material
clear PVC
feature
to hold Cryogenic Vial Canes
packaging
pack of 100 ea
manufacturer/tradename
Heathrow Scientific HS23210
diam. × L
14.5 mm × 275 mm
General description
The PVC Cryogenic Cane Sleeve adds extra security and sample safety to protect vials in aluminum canes during handling and storage.
Features and Benefits
- Safe for cryogenic freezing
- Transparency allows sample identification without removing sleeve
- More durable than cardboard sleeves
1 of 1
This Item | |||
|---|---|---|---|
| description pack of 100 ea | description capacity, 5 vial(s) | description to hold, 5 x 2.0 mL vials per rack, clear aluminum | description capacity, 6 vial(s) |
| material clear PVC | material - | material clear aluminum | material - |
| manufacturer/tradename Heathrow Scientific HS23210 | manufacturer/tradename Nalgene 5015-0001 | manufacturer/tradename Heathrow Scientific HS23205 | manufacturer/tradename Nalgene 5015-0002 |
| packaging pack of 100 ea | packaging - | packaging pack of 12 ea | packaging pack of 12 ea |
| diam. × L 14.5 mm × 275 mm | diam. × L - | diam. × L - | diam. × L - |
| feature to hold Cryogenic Vial Canes | feature capacity 5 vial(s) | feature to hold 5 x 2.0 mL vials per rack | feature capacity 6 vial(s) |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


