Skip to Content
Merck
All Photos(1)

Key Documents

HS206372C

Transfer Pipette

working volume 2 mL, sterile, pack of 500 ea (individually wrapped)

Sign Into View Organizational & Contract Pricing

Select a Size

500 EACH
€138.00

€138.00


Check Cart for Availability


Select a Size

Change View
500 EACH
€138.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

€138.00


Check Cart for Availability

material

polyethylene

sterility

sterile

feature

graduations 0.5 mL

packaging

pack of 500 ea (individually wrapped)

manufacturer/tradename

Heathrow Scientific HS206372C

capacity

5 mL

working volume

2 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.

Features and Benefits

  • 2 mL working volume (5 mL volume) x 155 mm L, .50 mL graduations
  • Sterile, single wrapped
  • Lot-to-lot traceability
  • Disposable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service