Skip to Content
Merck
All Photos(1)

Key Documents

HS120687

Clinical 4-Way Tube Rack

clear

Sign Into View Organizational & Contract Pricing

Select a Size

5 EACH
€86.20

€86.20


Check Cart for Availability


Select a Size

Change View
5 EACH
€86.20

About This Item

UNSPSC Code:
41122800
NACRES:
NB.17

€86.20


Check Cart for Availability

material

clear
polypropylene

feature

to hold Side A 12 x 13 mm, Side B 18 x 13 mm, Side C 12 x 17 mm and side D 18 x 17 mm tubes

packaging

pack of 5 ea

manufacturer/tradename

Heathrow Scientific 120687

L × W × H

232 mm × 70 mm × 95 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Clinical 4-Way Tube Rack is the only tube rack specifically designed to hold round, flat & conical blood collection and culture tubes. It holds multiple tube sizes without multiple racks.

Features and Benefits

  • Accommodates all brands of 13 and 16 mm round, flat and conical bottom blood collection & culture tubes
  • Only 4-way rack available with a six way connection, link different or the same well sizes, end to end or side by side, in any orientation
  • Customize the rack to fit the number of wells required, infinite units can be linked together or use one standalone unit
  • Uniformly spaced wells help eliminate pipetting errors which enables more accurate results
  • Molded alphanumeric identification for quick location and retrieval of tubes
  • Robust, made from polypropylene that is chemical resistant and easy to clean
  • Racks can be used in water baths and placed in freezers
  • Assorted color pack available for color coding options
  • Patent Pending
  • Autoclavable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service