Skip to Content
Merck
All Photos(2)

Key Documents

HS120577

Premium Plus Slide Box

to hold, 100 slide(s), translucent orange acrylonitrile-butadiene-styrene (ABS)

Sign Into View Organizational & Contract Pricing

Select a Size

5 EACH
€75.30

€75.30


Check Cart for Availability


Select a Size

Change View
5 EACH
€75.30

About This Item

UNSPSC Code:
41122800
NACRES:
NB.16

€75.30


Check Cart for Availability

material

polypropylene
translucent orange acrylonitrile-butadiene-styrene (ABS)

feature

to hold 100 slide(s)

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific 120577

L × W × H

208.3 mm × 195.6 mm × 33 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Premium Plus Slide Box′s modern design for daily use is stylish with a wave surface texture. The slide box is easy to hold,increasing safety of sample transport with an EVA foam lined bottom of the box helping to hold slides securely in placeand protect against damage. Its unique side storage can accommodate a pen, desiccant or other small items needed for working.

Features and Benefits

  • Made from ABS and Polypropylene makes the boxes robust and eliminates potential rusting of metal parts
  • Inventory card is removable and replaceable for trouble-free writing on flat surfaces.
  • Hinged lid smoothly opens 180° sitting flat on surfaces and prevents misplacement
  • EVA foam lines the bottom of the box helping to hold slides securely in place and protect against damage
  • Multiple labeling areas, a large area on the lid of the box with “project” and “date” molded in and the back of the index card can be used as the lid is transparent
  • Vibrant translucent colors are easy to identify and enable coding options
  • Stylish wave surface texture is easy to hold, increasing safety of sample transport
  • Stackable, molded feet allow secure horizontal stacking of multiple units for safe transport or storing
  • Flexible storage, the units can be stored vertically or horizontally helping to efficiently use space available
  • Unique side storage can accommodate a pen, desiccant or other small items needed for working
  • Holds 100 - 26 x 76 mm slides
  • Patent Pending

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service