Skip to Content
Merck
All Photos(1)

Documents

GE10600121

Amersham Hybond® P Western blotting membrane sandwich, PVDF

pore size 0.45 μm, sheet W × L 80 mm × 90 mm , preassembled with 2 x 3MM chr filter papers, pkg of 10 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
NACRES:
NB.22

packaging

pkg of 10 ea

manufacturer/tradename

Cytiva 10600121

sheet W × L

80 mm × 90 mm , preassembled with 2 x 3MM chr filter papers

pore size

0.45 μm pore size

Looking for similar products? Visit Product Comparison Guide

General description

Amersham Hybond P PVDF blotting membrane, with 0.45 µm pore size, are designed for use with chemiluminescent and fluorescent detection methods for proteins of > Mr 20 000.

Features and Benefits

  • Precut Amersham Hybond P 0.45 µm PVDF blotting membrane.

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.

Legal Information

Amersham is a trademark of Cytiva
Hybond is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

This page describes troubleshooting strategies in the detection of GST-tagged proteins.

Protocols

This page describes how to monitor expression and purification of GST-tagged proteins by Western blot analysis using Cytiva products.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service