Skip to Content
Merck
All Photos(2)

Key Documents

GBL664475

Grace Bio-Labs CultureWell silicone isolator sheet material

thickness 0.25 mm, (No adhesive)

Synonym(s):

silicone sheet

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€276.00

€276.00


Check Cart for Availability


Select a Size

Change View
5 EA
€276.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.13

€276.00


Check Cart for Availability

material

clear silicon

sterility

non-sterile

feature

(No adhesive)

packaging

pack of 5 ea

manufacturer/tradename

Grace Bio-Labs 664475

L × W

180 mm × 130 mm

thickness

0.25 mm

Looking for similar products? Visit Product Comparison Guide

General description

CultureWell clear silicone sheet material allows researchers to create their own removable hydrophobic barriers to isolate specimens. They may be used to isolate cells grown in culture dishes or separate multiple specimens affixed to microscope slides.

Application

Grace Bio-Labs CultureWell silicone isolator sheet material has been used to design a multiorgan microphysiological device and to sandwich the cellular preparations.

Legal Information

Culturewell is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Paula G Miller et al.
Biotechnology and bioengineering, 117(2), 486-497 (2019-10-15)
Efficient and economical delivery of pharmaceuticals to patients is critical for effective therapy. Here we describe a multiorgan (lung, liver, and breast cancer) microphysiological system ("Body-on-a-Chip") designed to mimic both inhalation therapy and/or intravenous therapy using curcumin as a model

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service