Skip to Content
Merck
All Photos(2)

Key Documents

GBL635021

Grace Bio-Labs CoverWell imaging chambers

diam. × thickness 20 mm × 1.7 mm

Synonym(s):

leak proof chamber, leak proof enclosure, microscope stick on chamber, reusable press to seal chamber

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
€92.60

€92.60


Check Cart for Availability


Select a Size

Change View
20 EA
€92.60

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

€92.60


Check Cart for Availability

material

red
silicone

feature

wells 1

packaging

pack of 20 ea

manufacturer/tradename

Grace Bio-Labs 635021

diam. × thickness

20 mm × 1.7 mm

wells

1

Looking for similar products? Visit Product Comparison Guide

General description

CoverWell imaging chambers are designed to stabilize and support thick and free-floating specimens for confocal microscopy and imaging applications. The reusable press-to-seal silicone chambers form removable enclosures for repeat staining or specimen re-positioning.

The silicone chambers form removable, water-tight chambers to support thick and free-floating specimens for imaging. Flexible coverslip material allows these chambers to be removed from the thinnest coverglass without breaking the glass or damaging the specimen. The thin (0.18mm / 0.007”) polycarbonate cover displays excellent transparency. Imaging chambers are available with or without adhesive. Adhesive CoverWells are designed to form peel-and-stick leak-proof enclosures for the permanent mounting of thick specimens.

Application

  • Confocal microscopy
  • Imaging
  • Tissue and Cell staining
  • High Resolution Microscopy
  • Live-cell imaging

Legal Information

CoverWell is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service