Skip to Content
Merck
All Photos(2)

Key Documents

GBL103210

Grace Bio-Labs reusable CultureWell gaskets

wells, 2, well diam. × depth 15 mm × 1 mm, well capacity (250-400 μL)

Synonym(s):

reusable slide gasket, reusable slide well

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€93.80

€93.80


Check Cart for Availability


Select a Size

Change View
10 EA
€93.80

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

€93.80


Check Cart for Availability

material

clear silicone

sterility

(non-sterile)
non-sterile

feature

wells 2

packaging

pack of 10 ea

manufacturer/tradename

Grace Bio-Labs 103210

external L × W

61 mm × 24 mm

well area

1.8 cm2

well capacity

(250-400 μL)

well diam. × depth

15 mm × 1 mm

wells

2

Looking for similar products? Visit Product Comparison Guide

General description

Gaskets are ideal for forming wells on glass microscope slides or in polystyrene dishes. Gaskets are non-sterile and may be sterilized by autoclaving, UV or alcohol. Ideal for forming wells on glass microscope slides or in polystyrene dishes and to isolate cells using removable hydrophobic barriers on coverglass.

Application

High resolution microscopy
Fluorescent imaging
Immunohistochemistry
Cell Culture

Legal Information

Culturewell is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service