Skip to Content
Merck
All Photos(1)

Key Documents

FG0615

Sigma-Aldrich

Medium 199

With Earle′s salts, stable glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

Cell Culture Medium, M199 Medium, Medium 199 with Glutamine, TCM 199

Sign Into View Organizational & Contract Pricing

Select a Size

500 ML
€49.00

€49.00


Estimated to ship on22 May 2025


Request a Bulk Order

Select a Size

Change View
500 ML
€49.00

About This Item

UNSPSC Code:
12352207
NACRES:
NA.71

€49.00


Estimated to ship on22 May 2025


Request a Bulk Order

Product Name

Medium 199 Earle′s with stable Glutamine, With Earle′s salts, stable glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture

Quality Level

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

stable glutamine: yes
Earle’s salts (5% CO2): yes
sodium pyruvate: no
NaHCO3: yes
phenol red: yes
HEPES: no

shipped in

ambient

storage temp.

2-8°C

General description

Complete liquid version of the original M 199 formulation published by Morgan.

Application

Originally developed as a completely defined media formulation for the culture of primary explants. These media have broad applicability, particularly for non-transformed cells and are widely used for vaccine production, primary pancreatic explants, and lens tissues.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service