Skip to Content
Merck
All Photos(1)

Documents

F1152

Sigma-Aldrich

Forskolin-Agarose

lyophilized powder

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
13111000

form

lyophilized powder

extent of labeling

1-3 μmol per mL

matrix

cross-linked 4% beaded agarose

matrix activation

epichlorohydrin

matrix attachment

amide to carboxyl of succinyl

matrix spacer

9 atoms

storage temp.

−20°C

Application

Can be used to purify the catalytic subunit of adenylate cyclase.

Physical form

Lyophilized powder stabilized with lactose

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

E Pfeuffer et al.
Proceedings of the National Academy of Sciences of the United States of America, 82(10), 3086-3090 (1985-05-01)
The guanosine 5'-[beta, gamma-imido]triphosphate (p[NH]ppG)-activated adenylate cyclase from rabbit myocardial membranes was purified approximately equal to 60,000-fold to a specific activity of 15 mumol X mg-1 X min-1 by Lubrol PX extraction, affinity chromatography, and gel permeation HPLC. The major

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service